Buy more than* S$200* and get FREE SHIPPING

  • Deltagon vibration bit (screw type)

Deltagon vibration bit (screw type) DLS28

4.73 (11)
Item.#
08737854
Mfr.#
DLS28
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
TRUSCO Part Number
408-5094
Compatible Materials
Mortar, block, unreinforced concrete
Blade Diameter (phi mm)
2.8
Purpose
Reinforced concrete, block, mortar, pottery siding etc. Drill a pilot hole for concrete nail
Material
(Blade portion) super steel chip
2014 TRUSCO Published Page
1-0219
Effective Length (mm)
45
Weight (g)
0.75
Compatible Motor
(Please use a vibrating drill) electric drill
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
A sheet of a carrier
5
From Japan
On 2016-11-25 07:53:36
I was amazed that the fabric was solid as well because of the price
This review is about item#21022742.
Used as a bike tail light socket
4
From Japan
On 2016-11-14 18:19:02
I was able to use it without problems I think that it is because mass production can not be done because there are not many exits but I think whether it can be obtained a little more cheaply
This review is about item#26226454.
For helmet replacement
5
From Japan
On 2016-10-07 18:44:19
Quality is very good with the maker item. I would appreciate having a discount.
This review is about item#36584721.
grinding
5
From Japan
On 2016-02-25 21:12:58
Easier mounting hole installation on the ruther
This review is about item#36964882.
I use it spreading on the neta.
5
From Japan
On 2015-07-26 21:50:53
The size is just right, it has a thickness, so it is useful.
This review is about item#02446403.
Filtered waste oil
5
From Japan
On 2014-07-07 14:18:13
It is a perfect item.
This review is about item#40249185.
fishing
2
From Japan
On 2013-09-18 08:23:34
The blinking green is thin, I do not know. I want you to be a reinforced plastics.
This review is about item#39248115.
Only print photos
5
From Japan
On 2013-08-20 16:39:23
Used for digital camera prints Genuine photographic paper uses beautiful color development. It is expensive but prints more than a visit to a camera or a house. PC images are printed with other printers.
This review is about item#46813401.
For a bit of maintenance
5
From Japan
On 2011-05-13 21:24:00
I am satisfied with this performance at this price
This review is about item#34835123.
Cutlery Wheel
3
From Japan
On 2011-04-18 14:30:15
The price is also cheap, and there is no problem in use.
This review is about item#09892696.