Buy more than* S$200* and get FREE SHIPPING

  • Deltagon vibration bit (delta axis)

Deltagon vibration bit (delta axis) DLS038

5.00 (1)
Item.#
08738353
Mfr.#
DLS038
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
85
Blade Diameter (phi mm)
3.8
Purpose
Reinforced concrete, block, mortar, pottery siding etc
Effective Length (mm)
50
Caution
Use vibrate mode drill as motor. Impact drill and drill driver is not available.
Compatible Motor
Electric drill (please use with a vibration drill)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pre-drilling of non-ravis
5
From Japan
On 2012-05-10 17:17:14
Used Panasonic's vibration drill driver EZ7960 (21.6 V) for mortar surface to punch holes for saddle fixing non-ravis. Use nonplastic. Very beautiful holes are available, so compatibility with non-ruggedness in which the state of the prepared hole affects the strength is very good. In rotary hammers, there are cases where the impact is too strong and destroy the mortar surface of the mating material, and we use the straight shank drill and vibration type tool. Even if this type of shank is said to be straight, it is not a true circle but a rounded triangle (delta axis), so it is easy to chuck and not worry about slipping. There is no particular problem with the discharge of chips.
This review is about item#08738326.