Buy more than* S$200* and get FREE SHIPPING

  • Delta drill bit SDS and plus (delta axis)

Delta drill bit SDS and plus (delta axis) DLSDS03211

4.92 (12)
Item.#
08738405
Mfr.#
DLSDS03211
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Overall Length (mm)
116
TRUSCO Part Number
379-1122
Compatible Motor
Light-weight hammer drill
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Effective Length (mm)
50
Shape
Delta axis
Specification
Delta axis
Blade Diameter D (phi mm)
3.2
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Drilling for split pins
5
From Japan
On 2017-04-20 21:18:21
The triangle of the tip helps to drill in the correct position.
This review is about item#6651294.
Drilling of stone and concrete during electric construction
5
From Japan
On 2017-01-30 18:35:22
There will be no displacement of the hole position, it will go straight. Durability seems to be good. Since I trust it, I use this hammer drill only for this manufacturer.
This review is about item#6651233.
Drilling of concrete screws
4
From Japan
On 2017-01-02 00:02:23
If you use it too hard it will bend soon. It is a long-lasting trick to use gently without turning too much.
This review is about item#6651233.
Drilling of concrete skeleton
5
From Japan
On 2016-07-16 00:19:46
Although it is used for fixation of piping etc, the hole opens well. There is no shaking of the core, it is very good. I always use this.
This review is about item#06651303.
Weak electric construction
5
From Japan
On 2015-09-04 17:05:46
It is cheap and shipping is also early so it will be helpful
This review is about item#08738405.
Used for drilling concrete
5
From Japan
On 2013-12-16 00:05:14
I like it because it is delta shape so thin even if it is thin (3.2 mm).
This review is about item#08738405.
Using a non-plug screw to support the piping band
5
From Japan
On 2013-10-14 08:40:19
Because of the delta axis, there is little bending, I think that it can be used for a long time.
This review is about item#06651224.
Drilling for non-ravis
5
From Japan
On 2013-05-13 19:06:34
I always use the delta axis, but it is handy because it lasts long. It is attractive that the price is cheaper than other stores! I will also purchase it.
This review is about item#06651224.
Installation of the instrument to the wall
5
From Japan
On 2013-04-19 10:26:02
I have used it for a long time, but it is very easy to use, and it is difficult for the core to shake.
This review is about item#06651233.
Drilling to the building outer wall
5
From Japan
On 2013-01-21 19:47:57
Chatter discharge on the delta axis is comfortable and it does not chew it In and out of the drill becomes almost useless Roundness is no problem There is no problem with 5 packs · 10 boxes etc. It is better to become cheaper
This review is about item#06651267.