Buy more than* S$200* and get FREE SHIPPING

  • Delta drill bit SDS and plus (delta axis)

Delta drill bit SDS and plus (delta axis) DLSDS05211

4.90 (10)
Item.#
08738423
Mfr.#
DLSDS05211
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Overall Length (mm)
116
Compatible Motor
Light-weight hammer drill
Compatible Materials
Reinforced concrete, plain concrete, mortar, block, deck plate + concrete.
Effective Length (mm)
50
Specification
Delta axis
Blade Diameter D (phi mm)
5.2
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Under drilling of concrete screws
4
From Japan
On 2017-01-02 00:02:23
It will bent as soon as use too much hard. The long-lasting of the tips of the rotating use gently without too much early.
This review is about item#6651233.
Drilling of concrete precursor
5
From Japan
On 2016-07-16 00:19:46
We are using fixed in such as plumbing, but you open well hole. Blurring of the core without any, very good. I always use it.
This review is about item#06651303.
Weak construction
5
From Japan
On 2015-09-04 17:05:46
It survives because the faster shipping at low cost
This review is about item#08738405.
Used in drilling of concrete
5
From Japan
On 2013-12-16 00:05:14
Since the delta shape have liked because the thinner broken hard (3.2mm).
This review is about item#08738405.
Band support of the pipe using a non-plug-bis
5
From Japan
On 2013-10-14 08:40:19
For or bend less of delta-axis, I think so that it can be used longer.
This review is about item#06651224.
Drilling for Nonpurabisu
5
From Japan
On 2013-05-13 19:06:34
Delta-axis is always use, but it is useful because it quite long-lasting. The really can attractive price than the cheap other store! Also Buy.
This review is about item#06651224.
Instrument attached to the wall
5
From Japan
On 2013-04-19 10:26:02
Previous uses from, but very easy to use, is the blurring of the core is also less likely to occur.
This review is about item#06651233.
Drilling to the building outer wall
5
From Japan
On 2013-01-21 19:47:57
Chip discharge of the delta axis is comfortable It without biting, and out of the drill will be nearly useless Roundness There is no problem Five pack ten at Toka boxed, I may become cheaper
This review is about item#06651267.
The piping fixed plumbing
5
From Japan
On 2011-01-23 19:08:54
Blade has of is different from the other companies .
This review is about item#06651224.
Drilling to concrete
5
From Japan
On 2010-01-13 12:31:56
MIYANAGA delta Gon bit, I was using from the previous since it is lightly faster drilling than the normal bit. This price will buy!
This review is about item#06651242.