Buy more than* S$200* and get FREE SHIPPING

  • Delta drill bit SDS and plus

Delta drill bit SDS and plus DLSDS03516

4.39 (31)
Package Qty.
Ship pack of
11.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Overall Length (mm)
TRUSCO Part Number
Blade Diameter D (phi mm)
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Screw type
Compatible Motor
Light-weight hammer drill
Effective Length (mm)
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Customer Reviews
5 star 22
4 star 5
3 star 1
2 star 0
1 star 3
Review Rating: 4.39
31 Customer Reviews
The reviews are automatic translation.
Anchor construction, plug construction during installation of equipment
From Japan
On 2018-02-23 12:54:12
There is nothing more than this, it is nomination buying. It is easy to center out with 3 blades, it is hard to shake even when hitting the aggregate, it is difficult to lock, it is a wrong product.
This review is about item#6651452.
Stone drilling
From Japan
On 2017-10-02 19:03:54
I drilled a hole while cooling the tip with water. It's a bit cheaper than the home center, but it is cheap if it's a coupon or Saturday-Sunday campaign.
This review is about item#6651425.
Anchor's pilot hole
From Japan
On 2017-07-14 18:28:40
Because the price is cheap, I use this series only. Since the diameter is thin, I use it as a consumable item only, so I do not mind durability.
This review is about item#6651321.
Non-slip mounting of stairs
From Japan
On 2017-06-23 15:42:19
I think work is going smoothly and I think that it is very good. It is a thin and durable drill blade.
This review is about item#8738441.
Pilot hole
From Japan
On 2017-01-20 18:43:35
It can not be helped because it is as thin as 3.4 mm, but be careful not to hold it vertically, it will bend when attached to a tool that bends, also breaks if you are not careful
This review is about item#39406412.
Concrete drilling work
From Japan
On 2016-12-14 17:21:47
Until now I was using a bit of two blades, but the hole opened gradually became distorted and it became difficult to enter the anchor. Using this bit caught holes in the circle. That is why the drilling speed will be a little late.
This review is about item#6651461.
From Japan
On 2016-12-03 10:42:36
Since it is Miyanaga, there is no problem, it is completed in a matter of time, if it gets lost, it is also rich in variety!
This review is about item#39406577.
Rock punch
From Japan
On 2016-10-28 21:05:02
Considering from the price, things with satisfactory durability
This review is about item#35123864.
Anchor construction
From Japan
On 2016-08-24 23:40:02
I could not use it because the iron tip could not be torn off by heat and it could only open in four places
This review is about item#35123864.
Concrete drilling
From Japan
On 2016-07-12 16:40:56
Because it is a long drill you can drill smoothly in a small place
This review is about item#08738432.