Buy more than* S$200* and get FREE SHIPPING

  • Screw type Delta Gon Bit SDS/Plus

Screw type Delta Gon Bit SDS/Plus DLSDS038J

4.00 (4)
Item.#
08738703
Mfr.#
DLSDS038J
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Overall Length (mm)
116
Blade Diameter D (phi mm)
3.8
2014 TRUSCO Published Page
1-0231
Effective Length (mm)
50
Compatible Motor
Light-weight hammer drill
TRUSCO Part Number
379-1181
Compatible Materials
Reinforced concrete, plain concrete, mortar, block, deck plate + concrete.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of stone and concrete during electric construction
5
From Japan
On 2017-01-30 18:54:16
It is a standard item. It has high reliability and high durability. I think that the price is not expensive as it can be used for a long time.
This review is about item#35123846.
Pilot hole for fixing the plug when mounting hardware
5
From Japan
On 2014-06-27 17:12:56
I think the edge of the blade is sufficient for the price as well
This review is about item#08738782.
Outdoor wiring of building etc.
5
From Japan
On 2014-04-13 15:58:39
Easy to use
This review is about item#08738737.
Non-ravis pilot hole
1
From Japan
On 2010-12-21 17:15:45
With several times use, leading edge breakage / breakdown Each company used the worst quality.
This review is about item#08738685.