|
Screw type Delta Gon Bit SDS/Plus DLSDS052J
(4)
- Item.#
- 08738764
- Mfr.#
- DLSDS052J
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
- Overall Length (mm)
- 116
- Shape
- Screw type
- Compatible Materials
- Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
- Effective Length (mm)
- 50
- Blade Diameter D (phi mm)
- 5.2
- Compatible Motor
- Light-weight hammer drill
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
1 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Drilling of stone and concrete during electric construction
From Japan
On 2017-01-30 18:54:16
It is a standard item. It has high reliability and high durability. I think that the price is not expensive as it can be used for a long time.
Pilot hole for fixing the plug when mounting hardware
From Japan
On 2014-06-27 17:12:56
I think the edge of the blade is sufficient for the price as well
Outdoor wiring of building etc.
From Japan
On 2014-04-13 15:58:39
Easy to use
Non-ravis pilot hole
From Japan
On 2010-12-21 17:15:45
With several times use, leading edge breakage / breakdown Each company used the worst quality.
Customers Who Bought This Item Also Bought