Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw type Delta Gon Bit SDS/Plus

Screw type Delta Gon Bit SDS/Plus DLSDS060J

4.00 (4)
Item.#
08738782
Mfr.#
DLSDS060J
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Overall Length (mm)
116
Blade Diameter D (phi mm)
6
TRUSCO Part Number
303-9820
Effective Length (mm)
50
Compatible Motor
Light-weight hammer drill
Shape
Screw type
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of stone and concrete at the time of the electrical work
5
From Japan
On 2017-01-30 18:54:16
Standard is a commodity. It high reliability, high durability. I think the price is not high because the longevity.
This review is about item#35123846.
Plug fixing under the hole at the time of hardware attached
5
From Japan
On 2014-06-27 17:12:56
I think also that it is enough to have the cutting edge in the price of split
This review is about item#08738782.
Such as an outdoor wiring of the building
5
From Japan
On 2014-04-13 15:58:39
Ease of use is good
This review is about item#08738737.
Under hole of Nonpurabisu
1
From Japan
On 2010-12-21 17:15:45
Use several times, broken tip breakage and destination In that companies use, best quality or bad.
This review is about item#08738685.