Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size

Deltagon bit Hexagon shaft axis Regular size DLHEX100

5.00 (4)
Item.#
08738791
Mfr.#
DLHEX100
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
280
Hexagon Axis Opposite Side Length (mm)
13
Number of Blades
3
Effective Length (mm)
160
TRUSCO Part Number
331-0477
Blade Diameter (phi mm)
10.0
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling in stone
5
From Japan
On 2017-07-13 19:30:03
A trustworthy manufacturer, Miyanaga's Delta Gonbit is routinely used
This review is about item#8738922.
For chemical use
5
From Japan
On 2016-10-18 20:42:51
Because it is used for dozens of chemical anchors, it is a vibration drill, not a hammer drill, both unit price and durability are satisfying items
This review is about item#8738983.
Installation of electrical distribution board
5
From Japan
On 2016-08-15 16:38:40
I was able to hit accurately without misalignment at the beginning of rotation
This review is about item#8738974.
Drilling to break stone
5
From Japan
On 2015-07-20 22:15:39
I used two blades, but when I tried to make 3 blades for the first time this time, the hole drilling work on the stone was quick. Working hours on the hot summer site have been shortened, allowing for efficient work.
This review is about item#08738983.