Buy more than* S$200* and get FREE SHIPPING

  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size

Deltagon bit Hexagon shaft axis Regular size DLHEX105

5.00 (3)
Item.#
08738807
Mfr.#
DLHEX105
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
280
2014 TRUSCO Published Page
1-0236
Blade Diameter (phi mm)
10.5
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Effective Length (mm)
160
TRUSCO Part Number
331-0485
Hexagon Axis Opposite Side Length (mm)
13
Number of Blades
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Chemical
5
From Japan
On 2016-10-18 20:42:51
Because for several tens of chemical anchors use without hammer drill in the vibration drill, unit price, is the durability both satisfactory goods
This review is about item#8738983.
Installation of an electric system switchboard
5
From Japan
On 2016-08-15 16:38:40
I was able to hit accurately not shift the core of the early rotation
This review is about item#8738974.
Drilling for dividing the stone
5
From Japan
On 2015-07-20 22:15:39
I was using two blade, but was tried in the first time 3-blade, drilling work on the stone was getting along. And saves time in the hot summer of the site, now efficiently it can work.
This review is about item#08738983.