Buy more than* S$200* and get FREE SHIPPING

  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size

Deltagon bit Hexagon shaft axis Regular size DLHEX110

5.00 (4)
Item.#
08738816
Mfr.#
DLHEX110
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
280
Blade Diameter (phi mm)
11.0
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Effective Length (mm)
160
Hexagon Axis Opposite Side Length (mm)
13
Number of Blades
3
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling in stone
5
From Japan
On 2017-07-13 19:30:03
A trustworthy manufacturer, Miyanaga's Delta Gonbit is routinely used
This review is about item#8738922.
For chemical use
5
From Japan
On 2016-10-18 20:42:51
Because it is used for dozens of chemical anchors, it is a vibration drill, not a hammer drill, both unit price and durability are satisfying items
This review is about item#8738983.
Installation of electrical distribution board
5
From Japan
On 2016-08-15 16:38:40
I was able to hit accurately without misalignment at the beginning of rotation
This review is about item#8738974.
Drilling to break stone
5
From Japan
On 2015-07-20 22:15:39
I used two blades, but when I tried to make 3 blades for the first time this time, the hole drilling work on the stone was quick. Working hours on the hot summer site have been shortened, allowing for efficient work.
This review is about item#08738983.