Buy more than* S$200* and get FREE SHIPPING

  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size

Deltagon bit Hexagon shaft axis Regular size DLHEX125

5.00 (3)
Item.#
08738843
Mfr.#
DLHEX125
Package Qty.
1PC
Ship pack of
1
42.59 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
280
Number of Blades
3
2014 TRUSCO Published Page
1-0236
Effective Length (mm)
160
Blade Diameter (phi mm)
12.5
TRUSCO Part Number
331-0507
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Chemical
5
From Japan
On 2016-10-18 20:42:51
Because for several tens of chemical anchors use without hammer drill in the vibration drill, unit price, is the durability both satisfactory goods
This review is about item#8738983.
Installation of an electric system switchboard
5
From Japan
On 2016-08-15 16:38:40
I was able to hit accurately not shift the core of the early rotation
This review is about item#8738974.
Drilling to break stone
5
From Japan
On 2015-07-20 22:15:39
I used two blades, but when I tried to make 3 blades for the first time this time, the hole drilling work on the stone was quick. Working hours on the hot summer site have been shortened, allowing for efficient work.
This review is about item#08738983.