Buy more than* S$200* and get FREE SHIPPING

  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size
  • Deltagon bit Hexagon shaft axis Regular size

Deltagon bit Hexagon shaft axis Regular size DLHEX175

5.00 (3)
Item.#
08738956
Mfr.#
DLHEX175
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
280
Hexagon Axis Opposite Side Length (mm)
13
Number of Blades
3
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Effective Length (mm)
160
2014 TRUSCO Published Page
1-0236
Blade Diameter (phi mm)
17.5
TRUSCO Part Number
331-0582
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Chemical
5
From Japan
On 2016-10-18 20:42:51
Because for several tens of chemical anchors use without hammer drill in the vibration drill, unit price, is the durability both satisfactory goods
This review is about item#8738983.
Installation of an electric system switchboard
5
From Japan
On 2016-08-15 16:38:40
I was able to hit accurately not shift the core of the early rotation
This review is about item#8738974.
Drilling for dividing the stone
5
From Japan
On 2015-07-20 22:15:39
I was using two blade, but was tried in the first time 3-blade, drilling work on the stone was getting along. And saves time in the hot summer of the site, now efficiently it can work.
This review is about item#08738983.