Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deltagon Bit Hexagonal Shank Long
  • Deltagon Bit Hexagonal Shank Long
  • Deltagon Bit Hexagonal Shank Long

Deltagon Bit Hexagonal Shank Long DLHEX12050

5.00 (1)
Item.#
08739044
Mfr.#
DLHEX12050
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
505
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Effective Length (mm)
385
Number of Blades
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deep drilling of stone
5
From Japan
On 2014-05-09 16:07:30
It gave a good bite and it did not break the core and it was lightly drilled.
This review is about item#08739114.