Buy more than* S$200* and get FREE SHIPPING

  • Deltagon Bit Hexagonal Shank Long
  • Deltagon Bit Hexagonal Shank Long
  • Deltagon Bit Hexagonal Shank Long

Deltagon Bit Hexagonal Shank Long DLHEX13550

5.00 (1)
Item.#
08739071
Mfr.#
DLHEX13550
Package Qty.
1PC
Ship pack of
1
69.12 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
505
Number of Blades
3
Effective Length (mm)
385
Blade Diameter (phi mm)
13.5
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deep drilling of stone
5
From Japan
On 2014-05-09 16:07:30
Is lightly hole without good runout is biting was opened.
This review is about item#08739114.