Buy more than* S$200* and get FREE SHIPPING

  • Deltagon Bit Hexagonal Shank Long
  • Deltagon Bit Hexagonal Shank Long
  • Deltagon Bit Hexagonal Shank Long

Deltagon Bit Hexagonal Shank Long DLHEX19050

5.00 (1)
Item.#
08739166
Mfr.#
DLHEX19050
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Electric hammer drill
Overall Length (mm)
505
Blade Diameter (phi mm)
19
Hexagon Axis Opposite Side Length (mm)
13
Effective Length (mm)
385
Material
(Blade part) super steel chip
Number of Blades
3
Weight (g)
564