Buy more than* S$200* and get FREE SHIPPING

  • The oscillating twist drill for concrete (S twist drill)

The oscillating twist drill for concrete (S twist drill) SP038

Item.#
08739227
Mfr.#
SP038
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Item number SP is a blister pack.
Chuck Dimensions (mm)
3.8
Cutting Edge Diameter (phi mm)
3.8
Compatible
Please use with a vibration drill
Purpose
Hole drilling work. of concrete, blocks, stones, bricks, etc.
Effective Length (mm)
50
Overall Length (mm)
85
Blade Diameter (mm)
3.8