Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The oscillating twist drill for concrete (S twist drill)

The oscillating twist drill for concrete (S twist drill) SP090

Item.#
08739351
Mfr.#
SP090
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Item number SP is a blister pack.
Compatible
Please use with vibration drill
Chuck Dimensions (mm)
9
Cutting Edge Diameter (phi mm)
9
Purpose
Hole drilling work. of concrete, blocks, stones, bricks, etc.
Blade Diameter (mm)
9
Effective Length (mm)
90
Overall Length (mm)
150