Buy more than* S$200* and get FREE SHIPPING

  • The oscillating twist drill for concrete (S twist drill)

The oscillating twist drill for concrete (S twist drill) SP100

Item.#
08739367
Mfr.#
SP100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Item number SP is a blister pack.
Blade Diameter (mm)
10
Effective Length (mm)
90
Overall Length (mm)
150
Purpose
Hole drilling work. of concrete, blocks, stones, bricks, etc.
Chuck Dimensions (mm)
10
Cutting Edge Diameter (phi mm)
10
Compatible
Please use with a vibration drill