Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • The oscillating twist drill for concrete (S twist drill)

The oscillating twist drill for concrete (S twist drill) SP110

Item.#
08739385
Mfr.#
SP110
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Item number SP is a blister pack.
Cutting Edge Diameter (phi mm)
11
Compatible
Please use with vibration drill
Chuck Dimensions (mm)
11
Purpose
Hole drilling work. of concrete, blocks, stones, bricks, etc.
Overall Length (mm)
150
Blade Diameter (mm)
11
Effective Length (mm)
90