Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Charge driver drill
  • Charge driver drill
  • Charge driver drill

Charge driver drill R032

3.00 (3)
Item.#
08739717
Mfr.#
R032
Package Qty.
1PC
Ship pack of
1
8.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length l (mm)
42
Effective Length (mm)
42
Cutting Edge Diameter (phi mm)
3.2
Others
Please use charging drill at more than 9.6V
Blade Diameter D (phi mm)
3.2
Overall Length L (mm)
90
Overall Length (mm)
90
Purpose
Hole drilling work of blocks, mortars plaster board etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drilled holes in the interior concrete wall
5
From Japan
On 2016-05-23 16:31:04
Center also without blur are firm, surely drilling was able to complete.
This review is about item#08739726.
Concrete drilling
3
From Japan
On 2015-10-14 18:36:06
Monotarou brand but Lil was purchased cheaply, Still no match is made in Japan. (I do not know if they made in Japan)
This review is about item#08739726.
Under drilling of non-plug-bis to mortar wall at Panasonic impact driver
1
From Japan
On 2010-11-23 00:21:08
Three were purchased, but was bending with three put a little force and from the vicinity of the base (the last part of the twist) to 90 degrees. Chip makes sense when it was Toka fly, but I was surprised to drill to bend.
This review is about item#08739735.