Buy more than* S$200* and get FREE SHIPPING

  • Charge driver drill
  • Charge driver drill
  • Charge driver drill

Charge driver drill R045

3.00 (3)
Item.#
08739771
Mfr.#
R045
Package Qty.
1PC
Ship pack of
1
9.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
95
Overall Length (mm)
95
Effective Length l (mm)
50
Effective Length (mm)
50
Cutting Edge Diameter (phi mm)
4.5
Caution
Use 9.6V or more rechargeable drill.
Blade Diameter D (phi mm)
4.5
Purpose
Hole drilling work of blocks, mortars plaster board etc.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of indoor concrete wall surface
5
From Japan
On 2016-05-23 16:31:04
The center was also solid and there was no blur, and we could finish punching surely.
This review is about item#08739726.
Concrete drilling
3
From Japan
On 2015-10-14 18:36:06
Monotaro brand Rilu bought it cheaply, but still can not match Japan made. (I do not know whether it is made in Japan)
This review is about item#08739726.
Drilling of non-plug screw on mortar wall with Panasonic Impact Driver
1
From Japan
On 2010-11-23 00:21:08
I bought three, but if you put some effort on 3 of them, it turned to 90 degrees from the vicinity of the root (the last part of the twist). I could be satisfied if the tip flew, but I was surprised at the bending drill.
This review is about item#08739735.