Buy more than* S$200* and get FREE SHIPPING

  • Mercury Lamp

Mercury Lamp HF400X

4.75 (20)
Item.#
08739841
Mfr.#
HF400X
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
12000
Type
Type fluorescent mercury lamp bulb
Overall Length (mm)
290
Lamp Voltage (V)
130
Rated Lamp Power (W)
400
Total Luminous Flux (Lm)
22000
Color Temperature (K)
3900
Connector
E39
Weight (g)
260
Outside Tube Diameter (phi mm)
116
Mean Color Rendring Rating (Ra)
50
Lamp Current (A)
3.3
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Preliminary of mercury lamp
5
From Japan
On 2016-08-05 16:42:26
It is long-lasting in cheap split, satisfaction
This review is about item#09996305.
As for the street lamp
4
From Japan
On 2016-02-26 22:59:25
Price is the cheapest. No use on the problem.
This review is about item#08739841.
Hall lighting
5
From Japan
On 2016-01-19 16:11:52
The percentage of the price, you can use ordinary.
This review is about item#08739841.
Company Lighting
3
From Japan
On 2015-12-08 16:39:45
When you search in the 400W mercury lamp price is ¥ 1,790 had become - but, actually was ¥ 2,890.
This review is about item#08739841.
Warehouse lighting
5
From Japan
On 2015-08-13 16:00:01
Lighting is no problem. It may be bright.
This review is about item#08739841.
Factory lighting
5
From Japan
On 2015-07-02 14:51:03
Search on the net, it has helped us to save time of purchase looking in person to the store so you can order.
This review is about item#09996305.
Factory lighting
5
From Japan
On 2015-04-23 08:42:36
Which is either fun only long-lasting, by the time that can be used Consider the following purchase. For now product, anything is no problem.
This review is about item#08739841.
I purchased as a lighting of the factory,
5
From Japan
On 2015-04-14 16:54:59
After replacing because life was probably because I feel a little dark and you are standing, it is very bright and become satisfied.
This review is about item#08739841.
factory
5
From Japan
On 2014-11-07 14:10:57
It became very bright. There are many stories that please change to LED For the time being because of high construction costs are considered in this mercury lamp.
This review is about item#09996287.
Factory lighting
5
From Japan
On 2014-10-28 13:29:25
bright. cheap. It will survive the privately run.
This review is about item#09996287.