Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P

Water Proof Rubber Cord Connector Body Hook Type Grounding 3P WA5439

Item.#
08740435
Mfr.#
WA5439
Package Qty.
1PC
Ship pack of
1
40.32 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
74.5
Compatible Electric Wire (mm2)
3.5 ? 55
Dimensions A (mm)
118.5
Number of Poles
Grounding 3P
Compatible Electiric Wires
600V vinyl tyre cap cable (VCT)/ 600V Rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
18
Rated Current (A)
30
Rated Voltage (V)
250
Color
Black