The reviews are automatic translation.
When the extension cord etc. breaks
From Japan
On 2018-04-13 09:31:33
I bought black because there was nothing in 10 pieces of white.
Part of machine parts
From Japan
On 2018-02-26 14:40:37
Inexpensive goods often have burrs during molding, but they are carefully molded. It is easy to tighten the lock nut without idling.
Old appliances
From Japan
On 2018-01-19 19:49:13
I used it for many years and replaced my electrical appliances that made contact failure, and I saw them in various ways.
Repair of home appliances
From Japan
On 2018-01-17 17:28:43
The vacuum cleaner made in China has stopped moving. I noticed that the shape is slightly different from ordinary, and now I can move without problems if I exchange it here. You can also recommend the feel that you got at plug in.
Fluorescent lamp power as working light
From Japan
On 2017-12-20 12:38:11
The material of the main body is a thing with strength, but it is easy to break when throwing an outlet plug
Wiring work
From Japan
On 2017-10-29 21:14:10
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
Plug side of AC extension cord
From Japan
On 2017-06-01 22:47:05
Usability is good. It is fine even if one piece of parts you always use, flat washers are attached.
Extension cord
From Japan
On 2017-04-15 14:17:08
I bought things of the Osaka soul before but I decided to stop selling and purchased without wasting but I would like to revive Osaka soul
When installing a fluorescent lamp
From Japan
On 2016-11-08 16:48:08
The packaging plastic bag was easier to take out, and I thought that the work efficiency is better. I think that it can be torn by a little power, or it can be taken out immediately if there is a cut in the bag.
Repair of disconnection of wiring cord
From Japan
On 2016-02-14 08:19:11
Since the hand portion is small, it does not have to get in the way due to linking or the like.