Buy more than* S$200* and get FREE SHIPPING

  • Plug, Small
  • Plug, Small
  • Plug, Small

Plug, Small WH4415

4.86 (14)
Item.#
08740462
Mfr.#
WH4415
Package Qty.
1Box(20PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension (Length L x Width W) (mm)
36x27.5
Rated Current (A)
15
Color
White
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
0.75 1.25 2
Rated Voltage (V)
125
Application
For flat cord
Compatible Electiric Wires
For vinyl flat cords / rubber insulated flat cords
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
When the extension cord etc. breaks
5
From Japan
On 2018-04-13 09:31:33
I bought black because there was nothing in 10 pieces of white.
This review is about item#8740505.
Part of machine parts
5
From Japan
On 2018-02-26 14:40:37
Inexpensive goods often have burrs during molding, but they are carefully molded. It is easy to tighten the lock nut without idling.
This review is about item#8740453.
Old appliances
5
From Japan
On 2018-01-19 19:49:13
I used it for many years and replaced my electrical appliances that made contact failure, and I saw them in various ways.
This review is about item#60924963.
Repair of home appliances
5
From Japan
On 2018-01-17 17:28:43
The vacuum cleaner made in China has stopped moving. I noticed that the shape is slightly different from ordinary, and now I can move without problems if I exchange it here. You can also recommend the feel that you got at plug in.
This review is about item#8740496.
Fluorescent lamp power as working light
4
From Japan
On 2017-12-20 12:38:11
The material of the main body is a thing with strength, but it is easy to break when throwing an outlet plug
This review is about item#8740462.
Wiring work
5
From Japan
On 2017-10-29 21:14:10
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
This review is about item#8740462.
Plug side of AC extension cord
5
From Japan
On 2017-06-01 22:47:05
Usability is good. It is fine even if one piece of parts you always use, flat washers are attached.
This review is about item#8740453.
Extension cord
4
From Japan
On 2017-04-15 14:17:08
I bought things of the Osaka soul before but I decided to stop selling and purchased without wasting but I would like to revive Osaka soul
This review is about item#8740453.
When installing a fluorescent lamp
5
From Japan
On 2016-11-08 16:48:08
The packaging plastic bag was easier to take out, and I thought that the work efficiency is better. I think that it can be torn by a little power, or it can be taken out immediately if there is a cut in the bag.
This review is about item#41055786.
Repair of disconnection of wiring cord
5
From Japan
On 2016-02-14 08:19:11
Since the hand portion is small, it does not have to get in the way due to linking or the like.
This review is about item#08740453.