Buy more than* S$200* and get FREE SHIPPING

  • Small Cord Connector Body
  • Small Cord Connector Body
  • Small Cord Connector Body

Small Cord Connector Body WH4615

4.55 (11)
Item.#
08740532
Mfr.#
WH4615
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Length L x Width W) (mm)
50.5x27.5
Rated Current (A)
15
Color
White
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
1.25 2
Rated Voltage (V)
125
Application
For flat cord
Compatible Electiric Wires
Flat vinyl cord / rubber insulated flat code
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Connecting the code
5
From Japan
On 2018-01-15 18:58:25
The shape is very good. It is excellent in durability and stability. It is recommended.
This review is about item#8740532.
Extension cord making
5
From Japan
On 2017-11-28 23:35:17
I am handy for extension cord production of reusing cord of waste electrical equipment.
This review is about item#8740575.
wiring
5
From Japan
On 2017-10-29 21:14:35
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
This review is about item#8740541.
Extension code creation
5
From Japan
On 2017-05-21 15:21:32
It was used for super code creation. You can use it securely making it at ease.
This review is about item#8740532.
Make extension cord
4
From Japan
On 2016-12-24 23:45:20
Product has no problem at all. There is no saying if there is information on the suitable crimp terminal and power cord.
This review is about item#8740575.
For seamline
5
From Japan
On 2016-12-18 10:10:05
Manufacturers are also Panasonic, so there is no problem.
This review is about item#8740575.
Exhaust fan code extension
5
From Japan
On 2016-08-15 07:45:56
Compact, inexpensive and easy to use.
This review is about item#08740532.
Exchange
5
From Japan
On 2015-10-21 14:43:10
Very well for the price, I would like to continue using it in the future.
This review is about item#08740532.
Repair of extension cord
4
From Japan
On 2015-10-05 15:30:05
Used to repair National extension cord. After replacing it got no heat. Tightening the blade receiver will make the insertion and removal harder but it will reduce heat generation, so it is recommended
This review is about item#08740532.
For factory use
5
From Japan
On 2014-09-02 09:18:58
It can be used without problems. I will continue to purchase.
This review is about item#41056023.