Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Small Cord Connector Body
  • Small Cord Connector Body
  • Small Cord Connector Body

Small Cord Connector Body WH4615

4.29 (7)
Item.#
08740541
Mfr.#
WH4615
Package Qty.
1Box(20PC)
Ship pack of
1
35.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Length L x Width W) (mm)
50.5x27.5
Rated Voltage (V)
125
Compatible Electric Wire (mm2)
1.25 2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Application
For flat cord
Color
White
Compatible Electiric Wires
Flat vinyl cord / rubber insulated flat code
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Extension cord making
4
From Japan
On 2016-12-24 23:45:20
No problem at all products. After that without to say if it is contains information of the crimp terminal and the power cord.
This review is about item#8740575.
For joint line
5
From Japan
On 2016-12-18 10:10:05
Manufacturers to Panasonic, there is no any problem.
This review is about item#8740575.
Exhaust Fan cable extension
5
From Japan
On 2016-08-15 07:45:56
Compact, easy to use is good at low cost.
This review is about item#08740532.
Exchange
5
From Japan
On 2015-10-21 14:43:10
Very good for the price, we want to continue to use in the future.
This review is about item#08740532.
Repair of extension cord
4
From Japan
On 2015-10-05 15:30:05
Used to repair the National extension cord. After the exchange is no longer has a fever. Recommended since the insertion and removal is firmly and tightly the blade receiving but heat generation can be reduced
This review is about item#08740532.
For factory
5
From Japan
On 2014-09-02 09:18:58
You can use without any problems. It will continue purchase.
This review is about item#41056023.
Preparation of extension cable
2
From Japan
On 2011-07-25 22:06:00
Matte black in the photograph, although it was a little feel cool, The real thing was a little disappointed because the plane was thing of shiny not clean.
This review is about item#08740575.