Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Cord Connector Body

Small Cord Connector Body WH4615B

4.62 (13)
Item.#
08740584
Mfr.#
WH4615B
Package Qty.
1Box(10PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Length L x Width W) (mm)
50.5x27.5
Rated Current (A)
15
Color
Black
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
1.25 2
Rated Voltage (V)
125
Application
For flat cord
Compatible Electiric Wires
Flat vinyl cord / rubber insulated flat code
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-06-10 17:42:08
Panasonic's price is a bit high, but it is safe to use with less deterioration and we are.
This review is about item#8740532.
Part of machine parts
5
From Japan
On 2018-03-31 16:12:57
Inexpensive products are bad fitting or molding is bad in many cases, but this product is very beautifully finished.
This review is about item#8740532.
Connecting the code
5
From Japan
On 2018-01-15 18:58:25
The shape is very good. It is excellent in durability and stability. It is recommended.
This review is about item#8740532.
Extension cord making
5
From Japan
On 2017-11-28 23:35:17
I am handy for extension cord production of reusing cord of waste electrical equipment.
This review is about item#8740575.
wiring
5
From Japan
On 2017-10-29 21:14:35
Since it is a Panasonic product, it has high reliability, and there is no hindrance at all in use.
This review is about item#8740541.
Extension code creation
5
From Japan
On 2017-05-21 15:21:32
It was used for super code creation. You can use it securely making it at ease.
This review is about item#8740532.
Make extension cord
4
From Japan
On 2016-12-24 23:45:20
Product has no problem at all. There is no saying if there is information on the suitable crimp terminal and power cord.
This review is about item#8740575.
For seamline
5
From Japan
On 2016-12-18 10:10:05
Manufacturers are also Panasonic, so there is no problem.
This review is about item#8740575.
Exhaust fan code extension
5
From Japan
On 2016-08-15 07:45:56
Compact, inexpensive and easy to use.
This review is about item#08740532.
Exchange
5
From Japan
On 2015-10-21 14:43:10
Very well for the price, I would like to continue using it in the future.
This review is about item#08740532.