Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Raychem, RaychemContraction Tube V2
  • Raychem, RaychemContraction Tube V2
  • Raychem, RaychemContraction Tube V2

Raychem, RaychemContraction Tube V2 V2-3.5

5.00 (2)
Item.#
08740751
Mfr.#
V2-3.5
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
0.1
Material
Radiation cross-linked polyolefin
Continuous Use Temperature (deg C)
-30 - 125
Withstand Voltage
Minimum of 19.7kV/mm
Rating
125 deg C 600V (-F)
Volume Specific Resistant (ohm cm)
Minimum of 1014
Wall Thickness W (mm)
After full contraction: 0.43 (minimum)
Inner Diameter (phi mm)
Before [ contraction ] 4.1+/-0.3 and after-contraction 1.75
Shrinking Ratio (%)
Longitudinal direction: +1, -5 (ASTM D2671), +/-3 (UL224)
Color
Black
Tensile Strength (MPa)
Minimum of 10.3
Elongation (%)
Minimum of 200
Nominal Designation
3.5/1.75
Ratio
2:1
Shrinkage Temperature
90 deg C or more
Standard
UL224 (certification number E35586), CSA (certification number LR31929), electrical appliance safety law, organic insulating material limit value test, RoHS compliance
Specification
Flame retardant : UL224, VW-1 2% Modulus: up to 172 MPa Heat aging (158 degree C 168 hours): elongation 100% (Minimum) tensile strength: 70% survival rate (Minimum) Thermal shock (250 degree C, 4 hours): no cracks Low-temperature (-30 degree C, 1 hour): no cracks Corrosivity : none Absorbency: maximum0.5 %
Application
Insulation and reinforcement of the connection point Bonding and reinforcement of the wire Protection of various parts
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insulation of wiring
5
From Japan
On 2016-05-16 01:42:58
Thin heat shrinkable tube, 1.5 before shrinkage is not easy. It is the second purchase.
This review is about item#08740706.
We use it for the connection part of our own fine wiring.
5
From Japan
On 2012-04-30 13:07:45
When using a tube of the same color as the wiring, I do not feel discomfort in the connection of the wiring because I can hardly understand the pat look. Also, since it is also used for parts that can not be soldered (shielded wire stain mesh wire etc.), there will be no such thing as energizing will be lost afterwards. It is very handy to fix firmly when used according to the thickness of the wiring.
This review is about item#08740706.