Buy more than* S$200* and get FREE SHIPPING

  • Raychem, RaychemContraction Tube V2
  • Raychem, RaychemContraction Tube V2
  • Raychem, RaychemContraction Tube V2

Raychem, RaychemContraction Tube V2 V2-11

5.00 (2)
Item.#
08740837
Mfr.#
V2-11
Package Qty.
1Pack(10PC)
Ship pack of
1
19.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
0.1
Material
Radiation cross-linked polyolefin
Continuous Use Temperature (deg C)
-30 - 125
Withstand Voltage
Minimum of 19.7kV/mm
Rating
125 deg C 600V (-F)
Volume Specific Resistant (ohm cm)
Minimum of 1014
Standard
UL224 (certification number E35586), CSA (certification number LR31929), electrical appliance safety law, organic insulating material limit value test, RoHS compliance
Specification
Flame retardant : UL224, VW-1 2% Modulus: up to 172 MPa Heat aging (158 degree C 168 hours): elongation 100% (Minimum) tensile strength: 70% survival rate (Minimum) Thermal shock (250 degree C, 4 hours): no cracks Low-temperature (-30 degree C, 1 hour): no cracks Corrosivity : none Absorbency: maximum0.5 %
Application
Insulation and reinforcement of the connection point Bonding and reinforcement of the wire Protection of various parts
Color
Black
Tensile Strength (MPa)
Minimum of 10.3
Elongation (%)
Minimum of 200
Nominal Designation
11.0/5.5
Ratio
2:1
Shrinkage Temperature
90 deg C or more
Inner Diameter (phi mm)
Before [ contraction ] 11.4+/-0.3 and after-contraction 5.50
Shrinking Ratio (%)
Longitudinal direction: +1, -5 (ASTM D2671), +/-3 (UL224)
Wall Thickness W (mm)
After full contraction: 0.56 (minimum)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insulation of the wiring
5
From Japan
On 2016-05-16 01:42:58
Thin heat-shrinkable tubing, before shrinkage 1.5 It is not quite. The second is the purchase.
This review is about item#08740706.
It is used to connect parts of the self-made fine wiring.
5
From Japan
On 2012-04-30 13:07:45
When you use the wiring and the same color of the tube, you do not feel a sense of discomfort to connect a wire to the first glance do not know almost. Moreover, it is also used to (stainless steel net lines and the like of the shield line) part of the soldering can not, is there is no such thing as there is no power supply will fall apart later. We have been very useful to fit in can firmly fixed when used in the thickness of the wiring.
This review is about item#08740706.