Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Raychem, RaychemContraction Tube V2
  • Raychem, RaychemContraction Tube V2
  • Raychem, RaychemContraction Tube V2

Raychem, RaychemContraction Tube V2 V2-14

5.00 (2)
Item.#
08740864
Mfr.#
V2-14
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Length (m)
0.1
Material
Radiation cross-linked polyolefin
Nominal Designation
14.0/7.0
Ratio
2:01
Shrinkage Temperature
90 ℃ or more
Continuous Use Temperature (deg C)
-30 to 125
Wall Thickness W (mm)
Full after shrinking: 0.68 (minimum value)
Inner Diameter (phi mm)
14.4 +/- 0.4, after shrinking 7.00 before shrinkage
Shrinking Ratio (%)
Vertical direction: + 1, -5 (ASTM D2671), +/- 3 (UL224)
Color
Black
Withstand Voltage
Min 19.7kV / mm
Rating
125deg C 600V(-F)
Volume Specific Resistant (ohm cm)
Min1014
Tensile Strength (MPa)
Min10.3
Elongation (%)
Min200
Standard
UL224 (certification number E35586), (certification number LR31929), Electrical Appliance and Material Safety Law, organic insulating material such as the upper limit test, RoHS corresponding CSA
Specification
Flame retardant: UL224, VW-1. 2% Modulus: up to 172 MPa. Heat aging (158 deg C, 168hrs): elongation 100% (Minimum), tensile strength: survival rate 70% (Minimum). Thermal shock (250 deg C, 4 hrs): no cracks. Low-temperature (-30 deg C, 1 hr): no cracks. C
Application
Insulation and reinforcement of the connection point
Bonding and reinforcement of the wire
Protection of various parts
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insulation of wiring
5
From Japan
On 2016-05-16 01:42:58
Thin heat shrinkable tube, 1.5 before shrinkage is not easy. It is the second purchase.
This review is about item#08740706.
We use it for the connection part of our own fine wiring.
5
From Japan
On 2012-04-30 13:07:45
When using a tube of the same color as the wiring, I do not feel discomfort in the connection of the wiring because I can hardly understand the pat look. Also, since it is also used for parts that can not be soldered (shielded wire stain mesh wire etc.), there will be no such thing as energizing will be lost afterwards. It is very handy to fix firmly when used according to the thickness of the wiring.
This review is about item#08740706.