Buy more than* S$200* and get FREE SHIPPING

  • Raychem Shrinkable Tube V2

Raychem Shrinkable Tube V2 V2-1

Item.#
08740882
Mfr.#
V2-1
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Rating
125deg C 600V(-F)
Material
Radiation cross-linked polyolefin
Length (m)
200
Shrinkage Temperature
90 ℃ or more
Continuous Use Temperature (deg C)
-30 to 125
Withstand Voltage
Min 19.7kV / mm
Inside Diameter (phi)
1.5 +/- 0.2mm after shrinking 0.50mm before shrinkage
Standard
UL224 (certification number E35586), (certification number LR31929), Electrical Appliance and Material Safety Law, organic insulating material such as the upper limit test, RoHS corresponding CSA
Shrinking Ratio (%)
Vertical direction: + 1, -5 (ASTM D2671), +/- 3 (UL224)
Color
Black
Ratio
2:01
Volume Specific Resistant (ohm cm)
Min1014
Tensile Strength (MPa)
Min10.3
Elongation (%)
Min200
Nominal Designation
1.0/0.5
Wall Thickness W (mm)
Full after shrinking: 0.33 (minimum value)
Specification
Flame retardant: UL224, VW-1. 2% Modulus: up to 172 MPa. Heat aging (158 deg C, 168hrs): elongation 100% (Minimum), tensile strength: survival rate 70% (Minimum). Thermal shock (250 deg C, 4 hrs): no cracks. Low-temperature (-30 deg C, 1 hr): no cracks. C
Application
Insulation and reinforcement of the connection point
Bonding and reinforcement of the wire
Protection of various parts