Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box M5x10

4.52 (25)
Item.#
08741555
Mfr.#
M5x10
Package Qty.
1Box(1000PC)
Ship pack of
1
72.96 SGD
ADD TO CART
Shipped after 2017-09-01
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M5
Dimensions (Designation d x Length L)(mm)
M5x10
Hexagon Opposite Side(mm)
8.0
Thread Pitch (mm)
0.8
Length (mm)
10
Screw Type
Hexagon bolt
Hexagon Height (mm)
3.5
Finishing Material
Iron / Uni-chrome
Customer Reviews
5 star 18
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
When installing air conditioner
5
From Japan
On 2017-05-28 17:49:31
I bought it with a nut and set, but I am using it without any problem in particular. I am thinking that I also want to use the price cheaply.
This review is about item#34979804.
For machine use
3
From Japan
On 2017-05-16 15:47:09
It was easier to use and better than I thought. The price was also affordable.
This review is about item#34979971.
It is used for building a hut using the L-class timber of the house.
5
From Japan
On 2017-03-17 19:36:30
It is not for use in places wet by rain, so it is satisfactory to use without problems. It is also easy to use in terms of price. It is easy to place an order as soon as you make sure that the content quantity of the box unit is aligned with the nut.
This review is about item#34979892.
Agricultural machines
4
From Japan
On 2017-02-10 11:51:42
It is used for repairing agricultural machinery. Usability is also good.
This review is about item#34979822.
Steel frame assembly
5
From Japan
On 2016-10-17 11:48:43
There is no problem, you buy this price for this quality
This review is about item#23432438.
Fixing furniture
5
From Japan
On 2016-09-30 20:31:40
Accuracy is good, thank you for a wonderful bolt
This review is about item#34979734.
Used for products
5
From Japan
On 2016-09-29 16:32:22
It is cheap, it is early, and there is no particular problem. It is a good item.
This review is about item#34979664.
Harmony
5
From Japan
On 2016-05-19 19:48:51
It is good for Fu-to.
This review is about item#34979926.
For pipe house
4
From Japan
On 2016-04-05 20:06:01
I thought that it was cheap and good.
This review is about item#34979944.
Bolt exchange of equipment
2
From Japan
On 2016-02-25 19:47:29
There was a hard thing with scratches on the threads
This review is about item#08741634.