Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box M12x45

4.46 (28)
Item.#
08741643
Mfr.#
M12x45
Package Qty.
1Box(100PC)
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
All screws
Length (mm)
45
Screw Type
Hexagon bolts
Hexagon Height (mm)
8.0
Finishing Material
Iron / unichrome
Nominal Designation of Screw
M12
Dimensions (Designation d x Length L)(mm)
M12x45
Hexagon Opposite Side(mm)
19.0
Thread Pitch (mm)
1.75
Customer Reviews
5 star 18
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.46
28 Customer Reviews
The reviews are automatic translation.
Ground Production
4
From Japan
On 2018-05-23 15:49:13
You can use it as well as a maker item. I am saved because the price is cheap.
This review is about item#8741591.
During machine maintenance
4
From Japan
On 2018-05-20 17:46:12
Although it is a so-called PB product, there is no quality problem and cost performance is good
This review is about item#8741573.
Air conditioning operation
4
From Japan
On 2018-05-07 10:44:29
Reached quickly with quick response. I used it but the quality was a good one.
This review is about item#8741591.
When installing air conditioner
5
From Japan
On 2017-05-28 17:49:31
I bought it with a nut and set, but I am using it without any problem in particular. I am thinking that I also want to use the price cheaply.
This review is about item#34979804.
For machine use
3
From Japan
On 2017-05-16 15:47:09
It was easier to use and better than I thought. The price was also affordable.
This review is about item#34979971.
It is used for building a hut using the L-class timber of the house.
5
From Japan
On 2017-03-17 19:36:30
It is not for use in places wet by rain, so it is satisfactory to use without problems. It is also easy to use in terms of price. It is easy to place an order as soon as you make sure that the content quantity of the box unit is aligned with the nut.
This review is about item#34979892.
Agricultural machines
4
From Japan
On 2017-02-10 11:51:42
It is used for repairing agricultural machinery. Usability is also good.
This review is about item#34979822.
Steel frame assembly
5
From Japan
On 2016-10-17 11:48:43
There is no problem, you buy this price for this quality
This review is about item#23432438.
Fixing furniture
5
From Japan
On 2016-09-30 20:31:40
Accuracy is good, thank you for a wonderful bolt
This review is about item#34979734.
Used for products
5
From Japan
On 2016-09-29 16:32:22
It is cheap, it is early, and there is no particular problem. It is a good item.
This review is about item#34979664.