Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box M4x10

4.57 (23)
Item.#
08741652
Mfr.#
M4x10
Package Qty.
1Box(18000PC)
Ship pack of
1
779.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x10
Hexagon Opposite Side(mm)
7.0
Thread Pitch (mm)
0.7
Screw Type
Hexagon bolt
Hexagon Height (mm)
2.8
Finishing Material
Iron / Uni-chrome
Customer Reviews
5 star 17
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.57
23 Customer Reviews
The reviews are automatic translation.
Use in-denominated hut to use the House of L leash old materials.
5
From Japan
On 2017-03-17 19:36:30
Because it is not in use in the place that gets wet in the rain, we are satisfied can be used without problems. Is the price basis to be easy to use. Content quantity of the box unit is is easy to order and I am so as to align with the nut.
This review is about item#34979892.
Agricultural machines
4
From Japan
On 2017-02-10 11:51:42
We use to repair agricultural machinery. Ease of use is also good.
This review is about item#34979822.
Steel frame assembly
5
From Japan
On 2016-10-17 11:48:43
It's not a problem, I buy at this price with this quality
This review is about item#23432438.
Fixed furniture
5
From Japan
On 2016-09-30 20:31:40
Accuracy is good, Thank you for a wonderful bolt
This review is about item#34979734.
Used in the product
5
From Japan
On 2016-09-29 16:32:22
Cheaper, to fast, there is no particular problem. It is a good commodity.
This review is about item#34979664.
Debauchery
5
From Japan
On 2016-05-19 19:48:51
It is nice to Futsu.
This review is about item#34979926.
For pipe house
4
From Japan
On 2016-04-05 20:06:01
I thought that something good on cheap.
This review is about item#34979944.
Bolt replacement of equipment
2
From Japan
On 2016-02-25 19:47:29
Have scratched into the threads were things hard
This review is about item#08741634.
Fixation of the solar panels
5
From Japan
On 2015-09-09 14:56:32
Since the M6 ​​60mm is no inventory was in 65mm, but those of 65mm was good easy to work. I'm using the M6 ​​stainless steel nuts, but bite into the screw is worse than Sten bolt I unavoidable place.
This review is about item#34979716.
Used in the product sample sample production
5
From Japan
On 2015-08-10 15:25:05
In the local area on price are dealing with the most ironmongery, one the same thing in the HC is ¥ 39-! ! Because it was necessary more than 100 at a time, but parts which also increases the cost of weight, Even postage, including to buy in Monotarou, was up only about one-third or less per one! It is a big difference. I hardware has buying collectively is profitable. To the HC stock number is also limited, because it is duplication of effort. Helpful it was ♪
This review is about item#34979892.