NoteBuy more than* S$150* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads Small Box M8x20

4.57 (21)
Package Qty.
Ship pack of
269.90 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
Hexagon Opposite Side(mm)
Thread Pitch (mm)
Screw Type
Hexagon bolt
Hexagon Height (mm)
Finishing Material
Iron / Uni-chrome
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
Steel frame assembly
From Japan
On 2016-10-17 11:48:43
It's not a problem, I buy at this price with this quality
This review is about item#23432438.
Fixed furniture
From Japan
On 2016-09-30 20:31:40
Accuracy is good, Thank you for a wonderful bolt
This review is about item#34979734.
Used in the product
From Japan
On 2016-09-29 16:32:22
Cheaper, to fast, there is no particular problem. It is a good commodity.
This review is about item#34979664.
From Japan
On 2016-05-19 19:48:51
It is nice to Futsu.
This review is about item#34979926.
For pipe house
From Japan
On 2016-04-05 20:06:01
I thought that something good on cheap.
This review is about item#34979944.
Bolt replacement of equipment
From Japan
On 2016-02-25 19:47:29
Have scratched into the threads were things hard
This review is about item#08741634.
Fixation of the solar panels
From Japan
On 2015-09-09 14:56:32
Since the M6 ​​60mm is no inventory was in 65mm, but those of 65mm was good easy to work. I'm using the M6 ​​stainless steel nuts, but bite into the screw is worse than Sten bolt I unavoidable place.
This review is about item#34979716.
Used in the product sample sample production
From Japan
On 2015-08-10 15:25:05
In the local area on price are dealing with the most ironmongery, one the same thing in the HC is ¥ 39-! ! Because it was necessary more than 100 at a time, but parts which also increases the cost of weight, Even postage, including to buy in Monotarou, was up only about one-third or less per one! It is a big difference. I hardware has buying collectively is profitable. To the HC stock number is also limited, because it is duplication of effort. Helpful it was ♪
This review is about item#34979892.
Assembly of their products
From Japan
On 2015-03-23 10:26:33
Change in Monotarou from domestic companies from a few years ago. Price and quality (Uni-chrome treatment) is very good. Failure is also no complaints from almost without our customers. It continues to use if there is no change in the quality. Mere age to come is also claim a single bolt, it will also give me a quality maintenance in the future.
This review is about item#34979567.
From Japan
On 2014-11-20 16:53:20
In particular, the problem does not have, because only used to us only connection, it will be saved cheap.
This review is about item#34979987.