Buy more than* S$200* and get FREE SHIPPING

  • Safety Trunk Belt

Safety Trunk Belt UB-L90N-OD

5.00 (2)
Item.#
08741783
Mfr.#
UB-L90N-OD
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Trunk Belt Width (mm)
50
Body Belt Length (mm)
1200
Weight (g)
About270
Compatible
LSA-99 for
Belt Color
Dark green
Size
M
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Antenna construction high place work
5
From Japan
On 2018-01-17 19:51:36
The product which is familiar after all is the best. Because it is safe!
This review is about item#68567904.
Electrical construction
5
From Japan
On 2014-04-13 14:44:40
The material of the belt was solid. I made it a L size because it is slightly thicker, but it makes it easier to thread the belt through a buckle.
This review is about item#68567904.