Buy more than* S$200* and get FREE SHIPPING

  • Fine Robe Fit Gloves Mid-Thickness
  • Fine Robe Fit Gloves Mid-Thickness
  • Fine Robe Fit Gloves Mid-Thickness

Fine Robe Fit Gloves Mid-Thickness -

by S.T.
3.50 (14)
Item.#
08741835
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
Natural Rubber
Overall Length (cm)
32
Around Palms (cm)
20
Size
M
Material (reverse side)
Cotton (fiber transplantation)
Color
Pink
Middle Finger Length (cm)
7.4
Customer Reviews
5 star 5
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2016-02-01 15:55:14
It is quite high-performance for the price. Famous for famous maker This product is also finished. The equivalent product seems to be light
This review is about item#08741835.
Kitchen work
3
From Japan
On 2015-12-06 13:39:36
I am satisfied with COSPA.
This review is about item#08741835.
clean up
5
From Japan
On 2015-11-07 13:02:43
It is a certain product. You can use it with confidence.
This review is about item#08741835.
To wash shoes
3
From Japan
On 2015-04-15 17:51:41
I bought it to wash shoes, but it was said that it was not too thick and not too thin, but I thought there might be the same as Hakuen.
This review is about item#08741844.
Painting work
4
From Japan
On 2015-01-17 13:43:22
Even thinner did not melt easily, overall evaluation was good in the rubber gloves I have used up to now.
This review is about item#08741835.
Cleaning service
5
From Japan
On 2014-06-19 04:50:26
I used various gloves until now, but I lasted the longest.
This review is about item#08741835.
Washing
4
From Japan
On 2014-02-08 19:47:57
It is strong and lasts long
This review is about item#08741835.
For equipment washing
3
From Japan
On 2011-11-02 00:07:19
In overhauling agricultural machinery, I used it to protect hands when washing opportunities. I was saved because my hands did not get dirty.
This review is about item#08741844.
When cleaning and washing towels
5
From Japan
On 2011-03-29 11:51:41
It is strong and lasts long. When you get tired you gather outside garbage and throw it away.
This review is about item#08741835.
Collection of vegetables
1
From Japan
On 2010-11-22 23:47:05
Because it is comparatively much desorption number, avoid it immediately. Even if I bought it for 100 yen, there are many more durable items, so this price is too high.
This review is about item#08741835.