Buy more than* S$200* and get FREE SHIPPING

  • Fine Robe Fit Gloves Mid-Thickness
  • Fine Robe Fit Gloves Mid-Thickness
  • Fine Robe Fit Gloves Mid-Thickness

Fine Robe Fit Gloves Mid-Thickness -

by ST
3.50 (14)
Item.#
08741844
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
Natural Rubber
Overall Length (cm)
32
Around Palms (cm)
22
Size
L
Material (reverse side)
Cotton (fiber transplantation)
Color
Pink
Middle Finger Length (cm)
8.4
Customer Reviews
5 star 5
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2016-02-01 15:55:14
Quite a high performance for the price. Indeed well-known manufacturers's just this product also end. Equivalent is a thin likely
This review is about item#08741835.
Kitchen work
3
From Japan
On 2015-12-06 13:39:36
Are you satisfied with the COSPA.
This review is about item#08741835.
clean up
5
From Japan
On 2015-11-07 13:02:43
It is certainly a commodity. Peace of mind to you can use.
This review is about item#08741835.
The shoes washing
3
From Japan
On 2015-04-15 17:51:41
I bought the shoes washing but, but I feel that was said not too thin not too thick, I thought that might have the same thing as HyakuHitoshi.
This review is about item#08741844.
Paint job
4
From Japan
On 2015-01-17 13:43:22
Also not easy to melt into thinner, in the rubber gloves that have been using until now, overall evaluation was good.
This review is about item#08741835.
Cleaning business
5
From Japan
On 2014-06-19 04:50:26
Using a variety of gloves until now has been the most long-lasting.
This review is about item#08741835.
Washing
4
From Japan
On 2014-02-08 19:47:57
And durable
This review is about item#08741835.
For equipment cleaning
3
From Japan
On 2011-11-02 00:07:19
At the time of agricultural machinery overhaul, it was used to protect the hands of time to wash the opportunity. Hand was saved without dirt.
This review is about item#08741844.
When you wash the cleaning and towel
5
From Japan
On 2011-03-29 11:51:41
And durable. Once you are tired you have thrown away and out of the garbage collection.
This review is about item#08741835.
Collection of vegetables
1
From Japan
On 2010-11-22 23:47:05
Since relatively desorption number of large, avoid immediately. Because there is a lot of more durable ones even if bought at 100 yen, this price is too high.
This review is about item#08741835.