Buy more than* S$200* and get FREE SHIPPING

  • PYOLAN Curing Adhesive Tape Y-09-CL

PYOLAN Curing Adhesive Tape Y-09-CL Y-09-CL

4.57 (76)
Item.#
08741853
Mfr.#
Y-09-CL
Package Qty.
1Roll
Ship pack of
1
2.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
12
Tuck (ball No.)
12
Extensibility (%)
15
Tensile Ductility (%)
15
Adhesive Force (N/25mm)
12 (SUS board)
Holding Power (mm)
0.1 (Torsten 40deg C plate)
Base Material
Polyethylene cloth
Color
Clear
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Holding Power (slippage mm)
0.1 (SUS board)
Tensile Strength (N/25mm)
280
Adhesive
Acrylic system
Tape Width (mm)
25
Purpose
Paint coating for houses and buildings., Paint coating for houses and buildings.
Customer Reviews
5 star 55
4 star 12
3 star 6
2 star 3
1 star 0
Review Rating: 4.57
76 Customer Reviews
The reviews are automatic translation.
I use it for furniture and glass
4
From Japan
On 2017-12-12 21:56:14
Again, this tape is perfect. It is very good without the rest of sticky feeling when taken.
This review is about item#8458877.
Care of power cord
5
From Japan
On 2017-12-06 23:13:55
It is an excellent one with strong viscosity. It is a reliable tape that is repeatedly ordered.
This review is about item#8741871.
Car maintenance
5
From Japan
On 2017-11-07 08:47:00
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#08741853.
When packing
5
From Japan
On 2017-10-24 20:44:52
It can easily be broken by hand, packaged well as good as unlike gum tape. It is useful when there is no need to make it so strong.
This review is about item#8458877.
Pasting a poster
5
From Japan
On 2017-09-29 09:29:53
Even after peeling off, no marks remain on the wall, so it is just right for posters.
This review is about item#8458877.
Packing of luggage, curing.
5
From Japan
On 2017-09-14 14:58:10
Easily torn by hand, easy to peel, but also has adhesive strength is a favorite dish.
This review is about item#8741853.
For packing
4
From Japan
On 2017-08-24 15:55:17
I am using it often before but I feel that beards are going out often recently when cut by hand.
This review is about item#8741853.
Used to set up a sideways in the sales table
5
From Japan
On 2017-08-14 06:17:23
Viscosity is really exquisite, and this strength can not be seen elsewhere.
This review is about item#08458877.
Car door
5
From Japan
On 2017-07-26 14:58:22
I got dirty even if I stuck it where I became a kick plate and kick it with my shoes.
This review is about item#8741887.
Pasting of bibs
5
From Japan
On 2017-07-06 22:24:28
It is just a good feeling to paste the number with just good adhesion
This review is about item#8741862.