Buy more than* S$200* and get FREE SHIPPING

  • PYOLAN Curing Adhesive Tape Y-09-CL

PYOLAN Curing Adhesive Tape Y-09-CL Y-09-CL

4.55 (71)
Item.#
08741862
Mfr.#
Y-09-CL
Package Qty.
1Roll
Ship pack of
1
4.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
12
Tuck (ball No.)
12
Extensibility (%)
15
Holding Power (slippage mm)
0.1 (SUS PLATE)
Tensile Strength (N/25mm)
280
Adhesive
Acrylic
Tape Width (mm)
38
Tensile Ductility (%)
15
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Adhesive Force (N/25mm)
12 (SUS PLATE)
Holding Power (mm)
0.1 (Stainless plate 40deg C )
Base Material
Polyethylene cloth
Color
Clear
Purpose
Paint coating for houses and buildings., Paint coating for houses and buildings.
Customer Reviews
5 star 51
4 star 11
3 star 6
2 star 3
1 star 0
Review Rating: 4.55
71 Customer Reviews
The reviews are automatic translation.
Packing of luggage, curing.
5
From Japan
On 2017-09-14 14:58:10
Easily torn by hand, easy to peel, but also has adhesive strength is a favorite dish.
This review is about item#8741853.
For packing
4
From Japan
On 2017-08-24 15:55:17
I am using it often before but I feel that beards are going out often recently when cut by hand.
This review is about item#8741853.
Used to set up a sideways in the sales table
5
From Japan
On 2017-08-14 06:17:23
Viscosity is really exquisite, and this strength can not be seen elsewhere.
This review is about item#08458877.
Car door
5
From Japan
On 2017-07-26 14:58:22
I got dirty even if I stuck it where I became a kick plate and kick it with my shoes.
This review is about item#8741887.
Pasting of bibs
5
From Japan
On 2017-07-06 22:24:28
It is just a good feeling to paste the number with just good adhesion
This review is about item#8741862.
It is convenient to have it.
5
From Japan
On 2017-06-05 21:30:28
It is a human who is doing ordinary DIY, but I have never used it surprisingly. I tried using it at my moving in my office and it was extremely easy to use, so I bought it.
This review is about item#8458877.
To box packing
5
From Japan
On 2017-05-30 15:12:04
Purchased for packing a small box containing the product, it looks better than gummedapes, etc., transparent, easy to stick, easy to cut, so I always use this tape. What's more reasonable is good.
This review is about item#8458877.
When repairing the lantern break
2
From Japan
On 2017-05-24 14:35:10
When you cut by hand you call a branch or you can not cut spats out of the rest
This review is about item#8741853.
I use it for temporary fixation.
2
From Japan
On 2017-05-08 07:43:36
I tried using it, but it is somewhat strong and the residue is left on the painted surface. I felt that the regular version is better.
This review is about item#8741853.
Parking drainage protection
4
From Japan
On 2017-05-03 22:05:48
Years to wash cars, we are wearing a boundary block so that water does not leak to neighboring premises. Because adhesion marks are attached to blocks and concrete if the adhesion strength is too high, we use curing tape, but this product is translucent and unobtrusive, the tape part is also firm and it is favorite. However, since it uses about 5 meters at a time, it quickly runs out of one volume, it hurts a bit in Cospa, if possible we can lower the price a little more, or I am grateful that you can extend the tape measure.
This review is about item#8741871.