Buy more than* S$200* and get FREE SHIPPING

  • PYOLAN Curing Adhesive Tape Y-09-CL

PYOLAN Curing Adhesive Tape Y-09-CL Y-09-CL

4.57 (77)
Item.#
08741871
Mfr.#
Y-09-CL
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
12
Tuck (ball No.)
12
Extensibility (%)
15
Tape Width (mm)
75
Tensile Ductility (%)
15
Adhesive Force (N/25mm)
12 (SUS PLATE)
Holding Power (mm)
0.1 (Stainless plate 40deg C )
Base Material
Polyethylene cloth
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Color
Clear
Holding Power (slippage mm)
0.1 (SUS PLATE)
Tensile Strength (N/25mm)
280
Adhesive
Acrylic
Purpose
Paint coating for houses and buildings., Paint coating for houses and buildings.