Buy more than* S$200* and get FREE SHIPPING

  • PYOLAN Curing Adhesive Tape Y-09-CL

PYOLAN Curing Adhesive Tape Y-09-CL Y-09-CL

4.56 (84)
Item.#
08741887
Mfr.#
Y-09-CL
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
12
Tuck (ball No.)
12
Extensibility (%)
15
TRUSCO Part Number
290-0521
Holding Power (slippage mm)
0.1 (SUS PLATE)
Tensile Strength (N/25mm)
280
Adhesive
Acrylic
Tape Width (mm)
100
Purpose
Paint coating for houses and buildings., Paint coating for houses and buildings.
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Tensile Ductility (%)
15
Adhesive Force (N/25mm)
12 (SUS PLATE)
Holding Power (mm)
0.1 (Stainless plate 40deg C )
Base Material
Polyethylene cloth
Color
Clear
Customer Reviews
5 star 59
4 star 16
3 star 6
2 star 3
1 star 0
Review Rating: 4.56
84 Customer Reviews
The reviews are automatic translation.
For equipment
5
From Japan
On 2018-05-05 18:31:42
I wanted a white curing tape so I bought it. It was ok with early arrival.
This review is about item#8458877.
Used for announcement posters stuck outdoors.
5
From Japan
On 2018-04-25 18:36:31
It is milky (semitransparent) because there is no adhesive residue, so the tape does not claim, it is just right to pasting a notice poster. Easy to peel off, very convenient to paste repeatedly.
This review is about item#8458877.
For painting and pasting of curing sheet
4
From Japan
On 2018-04-21 12:29:56
I bought it for adjustment of the total amount to make it free shipping. Adhesion is slightly stronger and easy to use. I would like to purchase again if necessary.
This review is about item#8458877.
For all work in case of later peeling (other than fabric gum tape)
4
From Japan
On 2018-04-17 15:03:06
Even though it is green indeed it is an atmosphere of curing tape, because it is milky white, it is a place that is hard to be distracted while sticking it even though it is sticking to people's eyes
This review is about item#26748986.
For signposting to mark at one time
5
From Japan
On 2018-03-07 05:40:29
Until now I bought it at a shop but it closed, so I was searching for a nearby home center, but since it is not at all, I found it by searching Monotaro 's HP this time. I am saved.
This review is about item#61167828.
I find it useful in many ways.
4
From Japan
On 2018-02-13 11:45:56
It prevents dust and others from invading by sticking to the skimmer of molding machine etc. Since there is maintenance, feel free to stick it and peel off like this tape is good. I wish there were various colors.
This review is about item#8741871.
When packing
4
From Japan
On 2018-01-30 18:10:26
It is convenient because it can easily cut by hand easily when packaging.
This review is about item#8458877.
When cleaning the vehicle
5
From Japan
On 2018-01-08 20:20:16
It was very easy to use. I will repeat in the future.
This review is about item#8741862.
I use it for furniture and glass
4
From Japan
On 2017-12-12 21:56:14
Again, this tape is perfect. It is very good without the rest of sticky feeling when taken.
This review is about item#8458877.
Care of power cord
5
From Japan
On 2017-12-06 23:13:55
It is an excellent one with strong viscosity. It is a reliable tape that is repeatedly ordered.
This review is about item#8741871.