Buy more than* S$200* and get FREE SHIPPING

  • Vibration Isolation Gloves
  • Vibration Isolation Gloves
  • Vibration Isolation Gloves
  • Vibration Isolation Gloves
  • Vibration Isolation Gloves

Vibration Isolation Gloves 1122

by Atom
4.38 (13)
Item.#
08742054
Mfr.#
1122
Package Qty.
1Pair
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Brushcutter, chainsaw, grinder work, etc. Car industry, steel industry and so on which handling vibrating tools.
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
25.5
Color
Black
TRUSCO Part Number
308-5911
Palm Width (cm)
12.3
Middle Finger Length (cm)
8.0
Size
One Size Fits All
Material
Cotton / nylon Chloroprene rubber: Vibration mitigation material
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Used when using the brushcutter
4
From Japan
On 2017-02-18 15:54:27
I do not care about the hardness of rubber and I do not care, but I think that it is strong, but my wife said that there was considerable force when grasping the brush machine because there was no grip strength, he said that he was very tired.
This review is about item#8742054.
Mowing work
3
From Japan
On 2016-07-03 17:49:10
It is hard to use during a very hot period.
This review is about item#08742054.
Used for mowing work
4
From Japan
On 2016-06-06 00:24:14
It is stronger than the ones with earthquake resistant rubber only inside, easy to wash with water even if it gets wet or dirty, a little water comes in.
This review is about item#08742054.
Grinding tool
5
From Japan
On 2016-04-21 17:12:20
Various other manufacturers tried, but vibration proof performance is not proportional to price. This is cheap and excels in vibration isolation.
This review is about item#08742054.
Woodcutter engine blower
5
From Japan
On 2016-02-04 20:29:51
There are expensive anti-vibration gloves, but this is enough if you want to exchange frequently due to dirt or deterioration.
This review is about item#08742054.
Thunder work
4
From Japan
On 2015-11-08 23:46:50
I used it for Thunder work. Ideal for suppressing vibration. I used it for 2 weeks but it does not matter
This review is about item#08742054.
I use it when using Thunder.
5
From Japan
On 2015-11-01 15:06:49
I bought it for the first time, vibration was absorbed and the use of Thunder became easier. The workshop near the price was cheaper.
This review is about item#08742054.
Grass cutting
5
From Japan
On 2015-07-26 19:30:31
I absorbed most of the vibration and work got much faster.
This review is about item#08742054.
Grass cutting and cutting work
5
From Japan
On 2014-09-16 17:11:01
We used the engine mowing machine for mowing on the shore road etc. We were annoyed when many hands were stabbed as anti-vibration gloves made of cotton at this time, but this time it is not stab one place in this time Abu seems to have a property that likes black, he seems to be stabbed at some time because the wrist part is made of cotton, (when I notice it, I found out some places to stab my gloves and I was hunting for bright colors) I hate bright colors So it seemed better if there were whitish objects.
This review is about item#08742054.
Logging on chainsaw
5
From Japan
On 2014-03-03 18:39:43
I bought it for rainy days. It is a good product.
This review is about item#08742054.