Buy more than* S$200* and get FREE SHIPPING

  • Antivibration Gloves, Pig Leather
  • Antivibration Gloves, Pig Leather
  • Antivibration Gloves, Pig Leather
  • Antivibration Gloves, Pig Leather

Antivibration Gloves, Pig Leather #885

5.00 (1)
Item.#
08742063
Mfr.#
#885
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For chipping work, chainsaw and electric tools.
Palm Width (cm)
About 12.2
Overall Length (cm)
About 25.7
Size
One Size Fits All
Material
Cotton, polyester
Materials (processing)
Pig leather
Middle Finger Length (cm)
About 9.0
Body Weight (g)
170
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical tooling
5
From Japan
On 2009-03-09 20:31:25
Although it is and every day Thunder excavation. It will soften the vibration, the hand, the burden on the elbow became easier.
This review is about item#08742063.