Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Self Priming Pump
  • Coolant Pump, Self Priming Pump
  • Coolant Pump, Self Priming Pump
  • Coolant Pump, Self Priming Pump

Coolant Pump, Self Priming Pump CP-S066

Item.#
08742133
Mfr.#
CP-S066
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Piping Thread Diameter
PS3/8
Protection System
Totally-enclosed type
Viscosity Limits (mm2/s)
(50Hz) 200, (60Hz) 70
Paint Color
Munsell 8.9Y5.1/0.3 (Rigerugure color)
Maximum DisCharge Rate (L/min)(50/60Hz)
20(50Hz)/30(60Hz)
Protection Level
IP44
Rated Voltage (V)
200,220
Reach Capability (m)
2(50Hz) 2(60Hz)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Dimension (depth D x Width W x Height H) (mm)
177x130x206
Dimensions L (mm)
206
Number of Poles
2
Output (W)
60
Weight (kg)
7.5
Rated Frequency (Hz)
50/60
Power
Three-phase
Rated Current (A)
200V: 0.45 (50Hz) / 0.40 (60Hz) 220V: 0.51 (50Hz) / 0.43 (60Hz)