Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Coolant Pump
  • Coolant Pump
  • Coolant Pump
  • Coolant Pump

Coolant Pump CP-D106

4.00 (1)
Item.#
08742185
Mfr.#
CP-D106
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Rated Frequency (Hz)
50/60
Number of Poles
2
Piping Thread Diameter
PS3/8
Reach Capability (m)
2
Output (W)
100
Weight (kg)
7.2
Rated Current (A)
200V: 0.63 (50Hz) /0.69 (60Hz) 220V: 0.70 (50Hz) /0.70 (60Hz)
Purpose
Cutting fluid supply of machine tools, Cutting fluid supply of machine tools, Cutting fluid supply of machine tools, Cutting fluid supply of machine tools
Protection Level
IP44
Rated Voltage (V)
200 220
Power
Three-phase
Maximum DisCharge Rate (L/min)(50/60Hz)
48(50Hz)/63(60Hz)
Dimensions L (mm)
330
Protection System
All closed
Paint Color
Munsell 8.9Y5.1 / 0.3 (Rigerugure color)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place., This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place., This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place., This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place.
Maximum Suction Tube Length (m)
Within 700mm (it includes the lateral pulling)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe of lathes
4
From Japan
On 2015-12-14 14:56:59
Goods have been well done. I think that it is good if there is a terminal attachment because the wiring terminal was not attached. There is no problem at all about product characteristics and operation. Even after installation, it works normally.
This review is about item#08742194.