Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Pump
  • Coolant Pump
  • Coolant Pump
  • Coolant Pump

Coolant Pump CP-D186

4.00 (1)
Item.#
08742194
Mfr.#
CP-D186
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Rated Frequency (Hz)
50/60
Number of Poles
2
Piping Thread Diameter
PS1/2
Reach Capability (m)
3
Output (W)
180
Weight (kg)
9.7
Maximum Suction Tube Length (m)
Within 700mm (it includes the lateral pulling)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place., This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place., This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place., This product is manufactured in Japanese standards. Please check the specification before you order., Do not install on narrow place. Set in the well-ventilated place.
Protection Level
IP44
Rated Voltage (V)
200 220
Power
Three-phase
Maximum DisCharge Rate (L/min)(50/60Hz)
70(50Hz)/95(60Hz)
Dimensions L (mm)
375
Protection System
All closed
Paint Color
Munsell 8.9Y5.1 / 0.3 (Rigerugure color)
Rated Current (A)
200V: 0.78 (50Hz) /0.92 (60Hz) 220V: 0.84 (50Hz) /0.91 (60Hz)
Purpose
Cutting fluid supply of machine tools, Cutting fluid supply of machine tools, Cutting fluid supply of machine tools, Cutting fluid supply of machine tools
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe of lathes
4
From Japan
On 2015-12-14 14:56:59
Goods have been well done. I think that it is good if there is a terminal attachment because the wiring terminal was not attached. There is no problem at all about product characteristics and operation. Even after installation, it works normally.
This review is about item#08742194.