Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil and Cold Resistant Gloves
  • Oil and Cold Resistant Gloves
  • Oil and Cold Resistant Gloves
  • Oil and Cold Resistant Gloves
  • Oil and Cold Resistant Gloves

Oil and Cold Resistant Gloves 1415

by ATOM
4.30 (10)
Item.#
08742221
Mfr.#
1415
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For variety of work in refrigerated / freezer work, winter work. General work with oils Such as civil construction, agriculture and seafood processing
Overall Length (cm)
27+/-1
Palm Width (cm)
12+/-0.3
Middle Finger Length (cm)
8+/-0.5
Material (surface)
Nitrile rubber
Color
Blue
Material (reverse side)
Pure cotton hosiery
Size
LL
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
For outdoor work ...
4
From Japan
On 2018-04-18 06:33:13
The hand was cold in the hot and cold season. This glove is somewhat relaxed in hotness and it has durability so much. I think individually good products.
This review is about item#08742221.
When it comes to oil stains
5
From Japan
On 2017-07-28 11:01:17
You can be soft even in winter. Of course it can be soft even in the summer.
This review is about item#8742212.
When exchanging oil for cars or replacing parts.
4
From Japan
On 2017-05-03 14:48:47
It is soft and easy to use familiar in hand, but fine work is difficult when it is difficult.
This review is about item#8742203.
Freezer · dry ice
2
From Japan
On 2017-04-17 14:48:17
Although the goods themselves may be soft even in extreme cold, it seems that it is too thin and the hand inside can not bear the coldness. Package seems to be grasping dry ice ...
This review is about item#8742203.
Oil change
5
From Japan
On 2015-09-04 10:51:43
It is thin and easy to work, it has good durability and is not a good smell. Although it will not get hard even if it is cold, it is thin, so there is a risk of frostbite if it is one in winter.
This review is about item#08742221.
Fish processing
4
From Japan
On 2015-02-12 15:24:01
For outdoor use the rubber becomes hard and the movement is bad. It was possible to use it indoors indoors below freezing.
This review is about item#09434144.
Operation of raw cars
5
From Japan
On 2014-02-02 14:31:18
Thin and easy to use
This review is about item#08742212.
Used during snow removal work of the future
4
From Japan
On 2013-11-24 17:08:09
Gloves that can withstand cold are required in the cold climate during the snow removal work of the future. It was still unused but soft and saw it as a product that can withstand cold enough!
This review is about item#08742212.
Seawater, oil work
5
From Japan
On 2013-08-25 16:33:20
Easy to wear
This review is about item#08742212.
car wash
5
From Japan
On 2013-01-25 22:40:18
Although it was used for car washing at temperature 5 degrees or lower, hands did not get cold and it was comfortable.
This review is about item#08742203.